Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERMAID

Plastic Step Stool, 22-7/8" Overall Height, 300 lb. Load Capacity, Number of Steps 2

  • Item# 2CJC3
  • Mfr. Model# FG420903CYLND
  • Catalog Page# N/A
  • UNSPSC# 30191505
Plastic Step Stool, 22-7/8" Overall Height, 300 lb. Load Capacity, Number of Steps 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $70.92 / each

Price $78.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Step Stool
  • Number of Steps 2
  • Overall Height 22-7/8"
  • Material Plastic
  • Load Capacity 300 lb.
  • Top Step Height 22-7/8"
  • Bottom Width 16"
  • Base Depth 16"
  • Color Gray
  • Step Stool Product Group Step Stands
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 7reviewers.
Rated 5 out of 5 by Indestructable Needed a short stool at work and this was the only one I found on short notice. Did not think it would last the job being made of plastic. Long story short, a 14 foot aluminum beam loaded with sheets of 3/4 inch plywood landed on it in the open position from 8 feet in the air. Popped out one side only. Stool still works!! Any other stool would have been crushed. June 7, 2015
Rated 5 out of 5 by Ez Folding Step Stool We bought one 10 yrs. ago to use for washing truck-it was still good until my husband ran over it & broke off one leg!!! We love it September 12, 2014
Rated 5 out of 5 by Love it I have put many "repair" miles on this step stool. I have owned it for many years. No wear issues. . . . It is so easy to open with one hand.I wish there was a 3-step model with wide second and third steps. Worth every penny. Stands up in the closet - no leaning on the wall. December 28, 2013
Rated 5 out of 5 by This step stool worked perfectly for our application. November 6, 2013
Rated 2 out of 5 by The construction was good, needs something on the feet to keep from slipping. a soft rubber with better grab. October 2, 2013
Rated 5 out of 5 by Lightweight and durable This stool is awesome. It differs from others because it stands when folded and has no bulky handle to get in the way. I use it for a mounting block to get on my horse. I take it in the barn to store when I am not using it, and it doesn't take a lot of space. My only concern is how easily it will come clean with the mud and such from outdoor use. Otherwise I love it! February 9, 2013
Rated 5 out of 5 by Kitchen Must I have an elegant white and black kitchen and my pantry is built to extend quite high. This step stool is fairly easy to tuck against the cupboards and pull out when needed. I do wish it was a bit dressier, but all in all it is the best I have seen. During renovations I did lose one of the rubber feet and if I want this ladder to look good will have to replace the ladder as I don't see this part to order. Another quality is that the steps are a reasonable size with grips. June 6, 2012
  • 2016-07-29 T00:31:38.759-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_2CJC3, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.