Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Polyethylene Step Stand, 12" Overall Height, 500 lb. Load Capacity, Number of Steps 1

  • Item# 8UWG0
  • Mfr. Model# 8UWG0
  • Catalog Page# N/A
  • Catalog Group# E9606
  • UNSPSC# 30191505
Polyethylene Step Stand, 12" Overall Height, 500 lb. Load Capacity, Number of Steps 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Step and Store
Stands have rear openings to access storage compartments. 4-step models come with hand rails and casters.
Step Stands
• 500-lb. load rating
Lightweight, rustproof polyethylene stands are durable and easy to move.

View More

Technical Specs

  • Item Step Stand
  • Number of Steps 1
  • Overall Height 12"
  • Material Polyethylene
  • Load Capacity 500 lb.
  • Top Step Height 12"
  • Platform Depth 12"
  • Bottom Width 19-1/2"
  • Base Depth 14"
  • Color Granite
  • Finish Smooth
  • Includes Nonskid Surface, Rubber Feet and Build in Hand Holds
  • Step Stool Product Group Box Steps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms