Skip Content

 
TM
GRAINGER APPROVED

Steel USS Washer

Steel USS Washer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item USS Washer 
  • Type USS 
  • Material Steel 
Fits Bolt Sizes
Please Select
Inside Dia.
Please Select
Outside Dia.
Please Select
Finish
Please Select
Thickness
Please Select
Color
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Fits Bolt Sizes
Inside Dia.
Outside Dia.
Finish
Thickness
Color
Price
Qty
Please use Qty box to add item(s) to cart.
1JY26
3/16"
1/4"
9/16"
Zinc
3/64"

$4.00 / pkg. of 1,805

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 1,805

Price $32.90 / pkg. of 1,805

Technical Specs

  • Item USS Washer
  • Type USS
  • Material Steel
  • Fits Bolt Sizes 3/16"
  • Inside Dia. 1/4"
  • Outside Dia. 9/16"
  • Finish Zinc
  • Thickness 3/64"
344003-BR
5/16"
3/8"
7/8"
Zinc
5/64"

$28.60 / pkg. of 4,500

Enter location to check availability
Catalog Page #  NA

Clearance Price $28.60 / pkg. of 4,500

Price $163.25 / pkg. of 4,500

Technical Specs

  • Item USS Washer
  • Type USS
  • Material Steel
  • Fits Bolt Sizes 5/16"
  • Inside Dia. 3/8"
  • Outside Dia. 7/8"
  • Finish Zinc
  • Thickness 5/64"
1JY30
5/16"
3/8"
7/8"
Zinc
5/64"
Silver

$25.84 / pkg. of 435

Enter location to check availability
Catalog Page #  NA

Clearance Price $25.84 / pkg. of 435

Price $27.20 / pkg. of 435

Technical Specs

  • Item USS Washer
  • Type USS
  • Material Steel
  • Fits Bolt Sizes 5/16"
  • Inside Dia. 3/8"
  • Outside Dia. 7/8"
  • Finish Zinc
  • Thickness 5/64"
  • Color Silver
2DA33
7/16"
1/2"
1-1/4"
Plain
0.083"
White

$2.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / pkg. of 100

Price $9.67 / pkg. of 100

Technical Specs

  • Item USS Washer
  • Type USS
  • Material Steel
  • Fits Bolt Sizes 7/16"
  • Inside Dia. 1/2"
  • Outside Dia. 1-1/4"
  • Finish Plain
  • Thickness 0.083"
  • Color White
344008-BR
5/8"
11/16"
1-3/4"
Zinc
9/64"

$142.31 / pkg. of 650

Enter location to check availability
Catalog Page #  NA

Clearance Price $142.31 / pkg. of 650

Price $149.80 / pkg. of 650

Technical Specs

  • Item USS Washer
  • Type USS
  • Material Steel
  • Fits Bolt Sizes 5/8"
  • Inside Dia. 11/16"
  • Outside Dia. 1-3/4"
  • Finish Zinc
  • Thickness 9/64"
1JY37
5/8"
11/16"
1-3/4"
Zinc
9/64"
Silver

$27.90 / pkg. of 65

Enter location to check availability
Catalog Page #  NA

Clearance Price $27.90 / pkg. of 65

Price $31.00 / pkg. of 65

Technical Specs

  • Item USS Washer
  • Type USS
  • Material Steel
  • Fits Bolt Sizes 5/8"
  • Inside Dia. 11/16"
  • Outside Dia. 1-3/4"
  • Finish Zinc
  • Thickness 9/64"
  • Color Silver
1JY38
3/4"
13/16"
2"
Zinc
5/32"

$26.82 / pkg. of 45

Enter location to check availability
Catalog Page #  NA

Clearance Price $26.82 / pkg. of 45

Price $29.80 / pkg. of 45

Technical Specs

  • Item USS Washer
  • Type USS
  • Material Steel
  • Fits Bolt Sizes 3/4"
  • Inside Dia. 13/16"
  • Outside Dia. 2"
  • Finish Zinc
  • Thickness 5/32"
1KA20
7/8"
15/16"
2-1/4"
Galvanized
11/64"

$6.00 / pkg. of 32

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.00 / pkg. of 32

Price $32.90 / pkg. of 32

Technical Specs

  • Item USS Washer
  • Type USS
  • Material Steel
  • Fits Bolt Sizes 7/8"
  • Inside Dia. 15/16"
  • Outside Dia. 2-1/4"
  • Finish Galvanized
  • Thickness 11/64"
P42010-PG
7/8"
15/16"
2-1/4"
Plain
0.165"

$4.00 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 25

Price $16.49 / pkg. of 25

Technical Specs

  • Item USS Washer
  • Type USS
  • Material Steel
  • Fits Bolt Sizes 7/8"
  • Inside Dia. 15/16"
  • Outside Dia. 2-1/4"
  • Finish Plain
  • Thickness 0.165"
1JY39
7/8"
15/16"
2-1/4"
Zinc
11/64"
Silver

$4.00 / pkg. of 32

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 32

Price $26.20 / pkg. of 32

Technical Specs

  • Item USS Washer
  • Type USS
  • Material Steel
  • Fits Bolt Sizes 7/8"
  • Inside Dia. 15/16"
  • Outside Dia. 2-1/4"
  • Finish Zinc
  • Thickness 11/64"
  • Color Silver
1KA21
1"
1-1/16"
2-1/2"
Galvanized
11/64"

$6.00 / pkg. of 26

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.00 / pkg. of 26

Price $24.12 / pkg. of 26

Technical Specs

  • Item USS Washer
  • Type USS
  • Material Steel
  • Fits Bolt Sizes 1"
  • Inside Dia. 1-1/16"
  • Outside Dia. 2-1/2"
  • Finish Galvanized
  • Thickness 11/64"
2DA39
1"
1-1/16"
2-1/2"
Plain
0.165"
Black

$3.42 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.42 / pkg. of 25

Price $24.63 / pkg. of 25

Technical Specs

  • Item USS Washer
  • Type USS
  • Material Steel
  • Fits Bolt Sizes 1"
  • Inside Dia. 1-1/16"
  • Outside Dia. 2-1/2"
  • Finish Plain
  • Thickness 0.165"
  • Color Black
1JY40
1"
1-1/16"
2-1/2"
Zinc
11/64"
Silver

$4.00 / pkg. of 26

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 26

Price $26.10 / pkg. of 26

Technical Specs

  • Item USS Washer
  • Type USS
  • Material Steel
  • Fits Bolt Sizes 1"
  • Inside Dia. 1-1/16"
  • Outside Dia. 2-1/2"
  • Finish Zinc
  • Thickness 11/64"
  • Color Silver
1JY42
1-1/8"
1-1/4"
2-3/4"
Zinc
11/64"

$4.00 / pkg. of 22

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / pkg. of 22

Price $23.84 / pkg. of 22

Technical Specs

  • Item USS Washer
  • Type USS
  • Material Steel
  • Fits Bolt Sizes 1-1/8"
  • Inside Dia. 1-1/4"
  • Outside Dia. 2-3/4"
  • Finish Zinc
  • Thickness 11/64"
1JY48
1-1/2"
1-5/8"
3-1/2"
Zinc
3/16"

$22.73 / pkg. of 13

Enter location to check availability
Catalog Page #  NA

Clearance Price $22.73 / pkg. of 13

Price $25.25 / pkg. of 13

Technical Specs

  • Item USS Washer
  • Type USS
  • Material Steel
  • Fits Bolt Sizes 1-1/2"
  • Inside Dia. 1-5/8"
  • Outside Dia. 3-1/2"
  • Finish Zinc
  • Thickness 3/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms