Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Folding Tablex30 in., 60 in., Walnut

  • Item# 1RL28
  • Mfr. Model# B0960R
  • Catalog Page# 1908
  • UNSPSC# 56101519
Folding Tablex30 in.,60 in.,Walnut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

18-ga. tubular steel legs have positive-lock hinges for firm support. 3⁄4"-thick plastic laminate finish and black vinyl bullnose edge. Plastic foot caps.

View More

Technical Specs

  • Item Folding Table
  • Shape Round
  • Height 30"
  • Tabletop Color Walnut
  • Frame Color Black
  • Frame Material Steel
  • Diameter 60"
  • Edge Color Black
  • Edge Type T-molding
  • Leg Type Wishbone
  • Table Material Laminate
  • Surface Material Blow Molded Polypropylene
  • Top Thickness 2"
  • Load Rating 1500 lb.
  • Assembled/Unassembled Assembled
  • Standards BIFMA
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms