Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Starting Fluid, Premium, 7.2 oz., PK12

  • Item# 6CGR6
  • Mfr. Model# 6CGR6
  • Catalog Page# N/A
  • UNSPSC# 47131828
Starting Fluid,Premium,7.2 oz.,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Starting Fluid
  • Type Premium
  • Size 7.2 oz.
  • Dilution Ratio 50 Percent Ether Blend
  • Application Helps Start Stubborn Engines Fast in Cold Weather and Saves Batteries and Contains an Upper Cylinder lubricant
  • Package Quantity 12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.