TP
STARRETT

Band Saw Blade, 1" Blade Width, 18 ft. 1" Blade Length, 3 Teeth per Inch

  • Item # 444J01
  • My Part #
  • Mfr. Model # 94357-217W
  • Catalog Page # N/A
  • UNSPSC # 23172007
Band Saw Blade,  1" Blade Width,  18 ft. 1" Blade Length,  3 Teeth per Inch close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Power Saws and Accessories~Band Saw Blades


$19.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Technical Specs

  • Item Band Saw Blade
  • Primary Material Application Food
  • Materials Cut Fresh Meat, Frozen Meat
  • Tool Brand Starrett
  • Blade Series MeatKutter
  • Use Case General/Maintenance
  • Blade Width 1"
  • Blade Length 18 ft. 1"
  • Blade Thickness 0.032"
  • Teeth per Inch 3
  • Tip Material Bi-Metal
  • Blade Material Bi-Metal
  • Cutting Edge Style Hook
  • For Material Thickness 7" to 10"
  • For Material Width 7" to 10"
  • For Use With Saw Type Band Saws
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Kingdom, and Ireland.

Alternate Search Terms