ST
STANLEY

Scratch Awl, 7-1/4" L, Alloy Steel

  • Item # 437H95
  • My Part #
  • Mfr. Model # 69-006-A
  • Catalog Page # N/A
  • UNSPSC # 27112302
Scratch Awl, 7-1/4" L, Alloy Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Punches, Chisels, and Hand Drills~Scratch Awls


$7.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.17 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

As opposed to slotted screwdrivers, this screwdriver features a Phillips head design that offers a more secure hold on fasteners. It helps to resist slipping and stripping, yet it still cams out to prevent overtightening.

View More

Technical Specs

  • Item Scratch Awl
  • Overall Length (In.) 7-1/4
  • Shank Length (In.) 3-1/2
  • Shank Dia. (In.) 1/4
  • Shank Material Alloy Steel
  • Handle Type Fluted Screwdriver
  • Handle Material Acetate
  • Handle Color Black/Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms