TP
SSI

1" Y Strainer, FNPT x FNPT, 1/32" Mesh, 6-5/16" Length, Stainless Steel

  • Item # 3CFU3
  • My Part #
  • Mfr. Model # 0100-1500Y1TT-1
  • Catalog Page # N/A
  • UNSPSC # 40142501
1" Y Strainer, FNPT x FNPT, 1/32" Mesh, 6-5/16" Length, Stainless Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Filtration~Y Strainers

$620.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.64 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Y Strainer
  • Pipe Size 1"
  • Connection Type FNPT x FNPT
  • Housing Material Stainless Steel
  • Max. Pressure 3500 psi @ 100 Degrees F
  • Length 6-5/16"
  • Height 4-13/16"
  • Width 6"
  • Screen Area 2-15/16"
  • Screen Material 304 Stainless Steel
  • Mesh 1/32"
  • Gasket Material 304 Stainless Steel
  • Flow Rate 3 gpm
  • Max. Fluid Temp. 1100 Degrees F
  • Blow-off Port 1/2"
  • Standards ASME B1.20.1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms