TP
SSI

Basket Strainer, 304 SS, 2", Flanged, 304 SS

  • Item # 3EJK1
  • My Part #
  • Mfr. Model # 0200-150B1FT-B
  • Catalog Page # 2896
  • UNSPSC # 40142501
Basket Strainer, 304 SS, 2", Flanged, 304 SS close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Filtration~Basket Strainers

$811.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring quick-opening, nonyoke knobs that help reduce service time in applications needing frequent maintenance and large-capacity straining, this SSI basket strainer is designed for large-capacity straining in water cooling, seawater, and hot water applications. The cover and basket O-ring seals eliminate particle bypass and reduce the need for gasket replacement.

View More

Technical Specs

  • Item Basket Strainer
  • Pipe Size 2"
  • Connection Type Flanged
  • Max. Fluid Temp. 1100 Degrees F
  • Length 15-3/4"
  • Height 9-5/16"
  • Mesh 3/64"
  • Screen Material 304 Stainless Steel
  • Screen Area 12-1/16"
  • Housing Material Stainless Steel
  • Flow Rate 78 gpm
  • Max. Pressure 285 psi @ 100 Degrees F
  • Gasket Material 304 Stainless Steel
  • Screen Size 3/64"
  • Standards ASME B16.5
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms