TP
SSI

Basket Strainer, 304SS, 1-1/2", FNPT x FNPT

  • Item # 3EJH6
  • My Part #
  • Mfr. Model # 0150-300B2TC-1
  • Catalog Page # 2896
  • UNSPSC # 40142501
Basket Strainer, 304SS, 1-1/2", FNPT x FNPT close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Filtration~Basket Strainers

$344.80 / each Offer Ends 11/01/19

Web Price $431.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 47.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

Featuring quick-opening, nonyoke knobs that help reduce service time in applications needing frequent maintenance and large-capacity straining, this SSI basket strainer is designed for large-capacity straining in water cooling, seawater, and hot water applications. The cover and basket O-ring seals eliminate particle bypass and reduce the need for gasket replacement.

View More

Technical Specs

  • Item Basket Strainer
  • Pipe Size 1-1/2"
  • Connection Type FNPT x FNPT
  • Max. Fluid Temp. 800 Degrees F
  • Length 19-3/16"
  • Height 11-15/16"
  • Mesh 1/32"
  • Screen Material 304 Stainless Steel
  • Screen Area 6.00"
  • Housing Material Carbon Steel
  • Flow Rate 44 gpm
  • Max. Pressure 700 psi @ 100 Degrees F
  • Gasket Material 304 Stainless Steel
  • Screen Size 1/32"
  • Standards ASME B1.20.1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms