Skip Content

DG
GRAINGER APPROVED

Steel Slotted Spring Pin, 1" L, Plain Fastener Finish

  • Item # 5DKH8
  • My Part #
  • Mfr. Model # 19-187-1000
  • Catalog Page # N/A
  • UNSPSC # 31163201
Spring Pin,Slot,3/16x1",PK7000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Spring Pin
  • System of Measurement Inch
  • Spring Pin Type Slotted
  • Basic Material Steel
  • Fastener Finish Plain
  • Fastener Length 1"
  • Nominal Diameter 3/16"
  • Length Tolerance +/-0.015"
  • Chamfer Diameter 0.182"
  • Wall Thickness 0.040"
  • Chamfer Length (Min.) 0.011"
  • Chamfer Length (Max.) 0.055"
  • Actual Dia. (Min.-Max) 0.194 - 0.199"
  • Fits Hole Dia. (Min.-Max.) 0.187 - 0.192"
  • Double Shear Strength (Lbs.) 4150
  • Rockwell Hardness RC46-53
  • Package Quantity 7000
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms