Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Spring Pin, Slot, 1/8x1 1/4, Pk12,000

  • Item# 5DKH3
  • Mfr. Model# 19-125-1250
  • Catalog Page# N/A
  • UNSPSC# 31163201
Spring Pin,Slot,1/8x1 1/4,Pk12,000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Spring Pin
  • Type Slotted
  • Material Carbon Steel
  • Finish Plain
  • Nominal Diameter 1/8"
  • Overall Length 1-1/4"
  • Length Tolerance +/-0.020"
  • Chamfer Diameter 0.122"
  • Wall Thickness 0.028"
  • Chamfer Length (Min.) 0.008"
  • Chamfer Length (Max.) 0.044"
  • Actual Dia. (Min.-Max) 0.131 - 0.135"
  • Fits Hole Dia. (Min.-Max.) 0.125 - 0.129"
  • Double Shear Strength (Lbs.) 1875
  • Rockwell Hardness RC46-53
  • Meets ASME B18.8.2
  • Package Quantity 12,000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms