Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Sponge Sheet, Silicone, 1/8 x 6 x 6 In

  • Item# 39G010
  • Mfr. Model# 7304F-0125X611
  • Catalog Page# N/A
  • UNSPSC# 30102521
Sponge Sheet,Silicone,1/8 x 6 x 6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sponge Sheet
  • Application Gasket, Vibration Dampener
  • Type Closed Cell
  • Material Silicone
  • Thickness 1/8"
  • Width 6"
  • Length 6"
  • Color Orange
  • Finish Textured
  • Backing Type Plain
  • Min. Temp. Rating (Deg. F) -103
  • Max. Temp. (F) 450 Degrees
  • Elongation 150% Min
  • Tensile Strength (PSI) 200
  • Standards AMS 3195, BMS1-23
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None