Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Split Lock Washer, Bolt 5/16,316 SS, PK100

  • Item# 1NY72
  • Mfr. Model# 1NY72
  • Catalog Page# N/A
  • UNSPSC# 31161801
Split Lock Washer,Bolt 5/16,316 SS,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Split Lock Washer
  • Type Standard
  • Material 316 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes 5/16"
  • Inside Dia. 0.322"
  • Outside Dia. 0.583"
  • Thickness 0.078"
  • Thickness Tolerance 0.078"
  • Color Silver
  • Rockwell Hardness C35
  • Application Absorbs Shock and Vibration
  • For Use With Large Round, Pan, or Binding Head Screws
  • Meets/Exceeds ANSI B18.22.1.
  • Package Quantity 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms