Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Split Lock Washer, Bolt 5/8, Steel, PK100

  • Item# 1BUK1
  • Mfr. Model# 348011-PG
  • Catalog Page# N/A
  • UNSPSC# 31161801
Split Lock Washer,Bolt 5/8,Steel,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Split Lock Washer
  • Material Steel
  • Finish Plain
  • Fits Bolt Sizes 5/8"
  • Inside Dia. 0.641"
  • Outside Dia. 1.073"
  • Thickness 0.156"
  • Rockwell Hardness C38 to C46
  • Application For General Purpose
  • Meets/Exceeds ASME B18.21.1
  • Package Quantity 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms