NC
SPILLTECH

Protector Sweep, Polypropylene, For Use With Spill Kits, 100 ft. Length, 19" Width, 11" Height

  • Item # 443T66
  • My Part #
  • Mfr. Model # WSWL100F
  • Catalog Page # N/A
  • UNSPSC # 47131909
Protector Sweep,  Polypropylene,  For Use With Spill Kits,  100 ft. Length,  19" Width,  11" Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Spill Control Supplies~Spill Control Accessories


$94.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

This folded sweep can attach to a sorbent boom to catch any oily sheen that lingers after boom cleanup. It repels water and floats while absorbing heavy oils, making it ideal for cleaning water surface oil spills. With a sturdy nylon strap, it securely attaches to a sorbent boom for a complete waterborne cleanup. It is color-coded in white to designate oil-only sorbency and to help indicate when saturated.

View More

Technical Specs

  • Item Protector Sweep
  • Color White
  • Material Polypropylene
  • Length 100 ft.
  • Width 19"
  • Height 11"
  • For Use With Spill Kits
  • Number of Drums 0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms