TP
SPILLTECH

Pom Poms, Polypropylene, For Use With Spill Kits, 50 ft. Length, 6" Width, 18" Height

  • Item # 443P53
  • My Part #
  • Mfr. Model # APMPM-R
  • Catalog Page # N/A
  • UNSPSC # 47131909
Pom Poms,  Polypropylene,  For Use With Spill Kits,  50 ft. Length,  6" Width,  18" Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Spill Control Supplies~Spill Control Accessories


$200.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PomPom filament absorbents are designed to float on the surface of water while absorbing oily spills and surface sheen. Each PomPom is comprised of thousands of thin, polypropylene strands that work together to provide high surface area and high absorbent properties. Heavy oils adhere to the PomPoms, while water is repelled. These PomPoms are linked via rope for instant deployment.

View More

Technical Specs

  • Item Pom Poms
  • Color White
  • Material Polypropylene
  • Length 50 ft.
  • Width 6"
  • Height 18"
  • For Use With Spill Kits
  • Number of Drums 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms