Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Universal / Maintenance Spill Kit, 20L x 18W x 42H Kaddie

  • Item# 8PAH2
  • Mfr. Model# 66861
  • Catalog Page# N/A
  • UNSPSC# 47131905
Universal / Maintenance Spill Kit, 20L x 18W x 42H Kaddie close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Spill Kit
  • Container Type Kaddie
  • Container Size 20L x 18W x 42H
  • Volume Absorbed Per Pkg. 14 gal.
  • Fluids Absorbed Universal/Maintenance
  • Includes (5) Socks 3.5" x 4', (10) Pillows 8.5" x 17.5", (10) Pads 16" x 18", (4) Disposable Bags, (1) Nitrile Gloves Size 10, (1) Silvershield(R) Gloves Size L, (1) Goggles, (1) Coveralls Size XL, (2) Repair Putty Sticks, (4) Ties, (4) Content Tags, (1) Pocket Spill Response Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions