Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ENPAC

Spill System, Steel Drum, 66 Gal

  • Item# 4HRD3
  • Mfr. Model# 4HRD3
  • Catalog Page# N/A
  • UNSPSC# 24101907
Spill System,Steel Drum,66 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Spill Collection System
  • Spill Capacity 66 gal.
  • Height 42"
  • Inside Dia. 27"
  • Outside Dia. 32-1/2"
  • Color Yellow
  • Load Capacity 600 lb.
  • Material Polyethylene
  • Standards EPA 40 CFR 264.175, SPCC, NPDES
  • Includes Four Wheel Drum Dolly, Poly Funnel, 55 gal. Polyethylene Drum and 66 gal. Polyethylene Outer Secondary Drum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms