ST
Grainger Choice Product
SPEEDAIRE

Steel ASME Code Air Tank, Green Metallic

  • Item # 3Z409
  • My Part #
  • Mfr. Model # 3Z409
  • Catalog Page # 2579
  • UNSPSC # 24111802
Steel ASME Code Air Tank, Green Metallic close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Air Compressor Accessories~Portable Air Tanks

$480.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 74.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

20-Gal. portable ASME code air tank includes semipneumatic 10" x 1-3/4" wheels; 1/4", 3/8", and 1/2" NPT openings; and sturdy, 2-pc. pump/motor platforms.

View More

Technical Specs

  • Item ASME Code Air Tank
  • Tank Type Portable
  • Material Steel
  • Finish Green Metallic
  • Tank (Gal.) 20
  • Working Pressure (PSI) 144
  • HP 3
  • Height (In.) 18-1/4
  • Length (In.) 33-1/8
  • Width (In.) 15-1/8
  • Tank Dia. (In.) 14
  • Steel Tank (Gauge) 12
  • Ports 1/4, 3/8 and 1/2" NPT
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products