C3
Grainger Choice Product
SPEEDAIRE

General Duty Air Nibbler, Strokes per Minute: 2600, Gauge Thickness: 18

  • Item # 3CRJ8
  • My Part #
  • Mfr. Model # 3CRJ8
  • Catalog Page # N/A
  • UNSPSC # 31211912
General Duty Air Nibbler, Strokes per Minute: 2600, Gauge Thickness: 18 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air Nibblers and Shears


$197.96 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.24 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cut corners and circles in light steel and aluminum with the Speedaire® rugged air nibbler. It features rugged housing and motor design to hold up to tough jobs in general industry and auto repair.

View More

Technical Specs

  • Item Air Nibbler
  • Duty General
  • Strokes per Minute 2600
  • Gauge Thickness 18
  • Average CFM @ 15 Second Run Time 3.00
  • CFM @ Full Load 21.2
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Overall Length 7-5/8"
  • Housing Material Aluminum
  • Throttle Lever
  • Application General Industry Or Automotive Repair
  • Includes 4.5 mm Adjustable Die Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products