TP
SPECTRUM

Sodium Fluoride, Powder, USP, EP, BP, Analytical Reagents, Drum, 12kg

  • Item # 39H023
  • My Part #
  • Mfr. Model # SO167-12KG18
  • Catalog Page # N/A
  • UNSPSC # 51212101
Sodium Fluoride, Powder, USP, EP, BP, Analytical Reagents, Drum, 12kg close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~S

$1,627.08 / each Offer Ends 11/07/19

Web Price $1,937.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • Sale

Technical Specs

  • Item Sodium Fluoride, Powder, USP, EP, BP
  • CAS Number 7681-49-4
  • Molecular Weight F.W. 41.99
  • Chemical Formula NaF
  • Chemical Container Material Plastic
  • Chemical Container Type Drum
  • Chemical Grade USP
  • Chemical Container Size 12kg
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1690, Sodium fluoride, solid, 6.1, PG III
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Alternate Search Terms