TP
SPECTRUM

Sodium Chloride, Non-Iodized, Granular, FCC, Analytical Reagents, Bottle, 500g

  • Item # 39G905
  • My Part #
  • Mfr. Model # S1247-500GM10
  • Catalog Page # N/A
  • UNSPSC # 12141806
Sodium Chloride, Non-Iodized, Granular, FCC, Analytical Reagents, Bottle, 500g close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~S

$88.75 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

High quality chemical meets critical laboratory needs. Certified to ISO 9001:2008 and ISO 17025:2005 standards. Manufactured with strict adherence to current GMP, and subjected to stringent in-house testing for quality standards.

View More

Technical Specs

  • Item Sodium Chloride, Non-Iodized, Granular, FCC
  • CAS Number 7647-14-5
  • Molecular Weight F.W. 58.44
  • Chemical Formula NaCl
  • Chemical Container Material Plastic
  • Chemical Container Type Bottle
  • Chemical Grade FCC
  • Chemical Container Size 500g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms