TP
SPECTRUM

Pentane, HPLC Grade, 4L

  • Item # 39H355
  • My Part #
  • Mfr. Model # HP782-4LT55
  • Catalog Page # N/A
  • UNSPSC # 12191602
Pentane, HPLC Grade, 4L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~P

$457.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.

Product Details

Pentane is a straight chain hydrocarbon with five carbon atoms. It is a colorless, non-flammable liquid that has a strong hydrocarbon odor. It is a component in fuels and it is also used as a solvent in laboratories. It has very similar properties to butanes and hexanes.

View More

Technical Specs

  • Item Pentane
  • CAS Number 109-66-0
  • Molecular Weight 72.15
  • Chemical Formula C5H12
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade HPLC
  • Chemical Container Size 4L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1265, Pentane, 3, PG II
  • Special Information Submicron filtered.Packaged under inert gas.Suitable for high performance liquid chromatography, ultraviolet spectrophotometry or general use.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Documentation

Alternate Search Terms