TP
SPECTRUM

Morpholine, Reagent, ACS, 500mL

  • Item # 39H430
  • My Part #
  • Mfr. Model # M1340-500MLGL51
  • Catalog Page # N/A
  • UNSPSC # 12191602
Morpholine, Reagent, ACS, 500mL close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~M

$129.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.

Product Details

Morpholine, ACS Reagent is used as an industrial pH modifier and corrosion inhibitor. It is also used as organic synthetic building block and a laboratory solvent.

View More

Technical Specs

  • Item Morpholine
  • CAS Number 110-91-8
  • Molecular Weight 87.12
  • Chemical Formula C4H9NO
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade ACS Reagent
  • Chemical Container Size 500mL
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN2054, Morpholine, 8 (3), PG I
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: CA, and PR.


  • This item is restricted for international sale.

Documentation

Alternate Search Terms