TP
SPECTRUM

Methylene Chloride, UniSolv, 1L

  • Item # 39H514
  • My Part #
  • Mfr. Model # US721-1LT52
  • Catalog Page # N/A
  • UNSPSC # 12191602
Methylene Chloride, UniSolv, 1L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~M

$162.40 / each Offer Ends 11/01/19

Web Price $203.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • WARNING Cancer - www.P65Warnings.ca.gov
  • Sale

Product Details

Methylene Chloride, UnisolvĀ®, also known as Dichloromethane, is an organic compound with a light, sweet aroma. It is widely used as a solvent. Although this colorless, volatile liquid is non-miscible with water, it is miscible with a range of other organic solvents. Thanks to it's low boiling point, it is able to function in a heat engine. It also welds certain plastics together and is used by hobbyists for joining components together.

View More

Technical Specs

  • Item Methylene Chloride, UniSolv
  • CAS Number 75-09-2
  • Molecular Weight 84.93
  • Chemical Formula CH2Cl2
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade Purified
  • Chemical Container Size 1L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III
  • Special Information Glass distilled.Packaged under inert gas.Suitable for high performance liquid chromatography, ultraviolet spectrophotometry, pesticide residue analysis or general use.Actual lot analysis on label.Possible carcinogen.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.


  • Cancer - www.P65Warnings.ca.gov

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.