TP
SPECTRUM

Methyl Alcohol, Purge and Trap, 1L

  • Item # 39H474
  • My Part #
  • Mfr. Model # PT805-1LT52
  • Catalog Page # N/A
  • UNSPSC # 12191601
Methyl Alcohol, Purge and Trap, 1L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~M

$201.60 / each Offer Ends 11/01/19

Web Price $252.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov
  • Sale

Product Details

Methyl Alcohol, Purge and Trap, is the perfect solvent to use in the purge-and-trap procedure for determination of volatile organic compounds (VOCs). The procedure involves purging a sample with an inert gas, such as nitrogen or helium at ambient temperature (water) or slightly elevated temperatures (soil). This liberates the VOCs, which are efficiently transferred from the aqueous (or solid) phase to the vapor phase. During this purge step, the inert gas is swept to an analytical trap containing a solvent sorbent which retains the VOCs. The trap is then desorbed and the VOCs are transferred to the GC for analysis.

View More

Technical Specs

  • Item Methyl Alcohol, Purge and Trap
  • CAS Number 67-56-1
  • Molecular Weight 32.04
  • Chemical Formula CH4O
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade Technical
  • Chemical Container Size 1L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1230, Methanol, 3, PG II
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.


  • Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Alternate Search Terms