TP
SPECTRUM

Isopropyl Alcohol, 99 Percent, FCC, 20L

  • Item # 39H382
  • My Part #
  • Mfr. Model # I1056-20LT56
  • Catalog Page # N/A
  • UNSPSC # 12191601
Isopropyl Alcohol, 99 Percent, FCC, 20L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~I

$623.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.

Product Details

Isopropyl Alcohol, Reagent, 99 percent, FCC is a compound with the formula C3H8O or C3H7OH, which is colorless, flammable and contains a very strong odor. Isopropyl alcohol has many uses, including as an analytical solvent reagent in the laboratory. Other chemical applications include use as a chemical synthesis intermediate, disinfectant, fuel additive and as a biological specimen preservative.

View More

Technical Specs

  • Item Isopropyl Alcohol, 99 Percent, FCC
  • Concentration 99%
  • CAS Number 67-63-0
  • Molecular Weight 60.1
  • Chemical Formula C3H8O
  • Chemical Container Material Metal
  • Chemical Container Type Drum
  • Chemical Grade FCC
  • Chemical Container Size 20L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1219, Isopropanol, 3, PG II
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: CA, and PR.


  • This item is restricted for international sale.

Documentation

Alternate Search Terms