TP
SPECTRUM

Hexane, PestiSolv, 4L

  • Item # 39H472
  • My Part #
  • Mfr. Model # PS684-4LTGL55
  • Catalog Page # N/A
  • UNSPSC # 12191602
Hexane, PestiSolv, 4L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~H

$360.00 / each Offer Ends 11/01/19

Web Price $450.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • Sale

Product Details

Hexane, PestiSolvĀ®, is a non-polar solvent that is largely unreactive, and relatively safe. It is used in the laboratory to remove or extract oil and grease contaminant from soil and water sample for analysis. Because it cannot easily be deprotonated it is often used for reactions that involve very strong bases. Spectrum PestiSolv high purity solvents are ideal for the most rigorous protocols.

View More

Technical Specs

  • Item Hexane, PestiSolv
  • CAS Number 110-54-3
  • Molecular Weight 86.18
  • Chemical Formula C6H14
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade Purified
  • Chemical Container Size 4L
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1208, Hexane, 3, PG II
  • Special Information Packaged under inert gas.Suitable for pesticide residue analysis.Actual lot analysis on label.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Documentation

Alternate Search Terms