TP
SPECTRUM

Dioxane, Reagent, ACS, 4L, PK4

  • Item # 39H252
  • My Part #
  • Mfr. Model # D1050-4LTGL97
  • Catalog Page # N/A
  • UNSPSC # 12191602
Dioxane, Reagent, ACS, 4L, PK4 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~D

$1,400.40 / pkg. of 4 Offer Ends 11/07/19

Web Price $1,556.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • WARNING Cancer - www.P65Warnings.ca.gov
  • Sale

Product Details

Dioxane, reagent, ACS is a colorless liquid known as a heterocyclic organic compound. It has a light sweet odor similar to that of diethyl ether and is classified as an ether. Miscible in water and hygroscopic, it is primarily used as a stabilizer for 1,1,1-trichloroethane while in storage or transport in aluminum containers.

View More

Technical Specs

  • Item Dioxane
  • CAS Number 123-91-1
  • Molecular Weight 88.11
  • Chemical Formula C4H8O2
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade ACS Reagent
  • Chemical Container Size 4L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1165, Dioxane, 3, PG II
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.


  • Cancer - www.P65Warnings.ca.gov

Documentation

Alternate Search Terms