TP
SPECTRUM

Dimethyl Sulfoxide, Reagent, ACS, 500mL, PK6

  • Item # 39H426
  • My Part #
  • Mfr. Model # M1287-500MLGL0R
  • Catalog Page # N/A
  • UNSPSC # 51172004
Dimethyl Sulfoxide, Reagent, ACS, 500mL, PK6 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~D

$870.30 / pkg. of 6 Offer Ends 11/07/19

Web Price $967.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • Sale

Product Details

Dimethyl Sulfoxide, Reagent, ACS, is an organosulfur, colorless liquid and is also known as DMSO. It acts as an important polar aprotic solvent bcause of its ability to dissolve both polar and non-polar compounds and its miscibility with a wide range of orgnic solvents, inculding water. One of DMSO's main characteristics is its ability to penetrate human skin. In the field of biology it is used in PCR as an inhibitor of secondary structures in DNA templates, and/or DNA primers. It can also be used as a cryoprotectant, reducing ice formation in cell media and thus preventing necrosis of the cell during the freezing process.

View More

Technical Specs

  • Item Dimethyl Sulfoxide
  • CAS Number 67-68-5
  • Molecular Weight 78.13
  • Chemical Formula C2H6OS
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade ACS Reagent
  • Chemical Container Size 500mL
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Documentation

Alternate Search Terms