TP
SPECTRUM

Chloroform, Stabilized, ACS, 4L

  • Item # 39H478
  • My Part #
  • Mfr. Model # SP125-4LTGL55
  • Catalog Page # N/A
  • UNSPSC # 51142901
Chloroform, Stabilized, ACS, 4L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~C

$473.40 / each Offer Ends 11/07/19

Web Price $526.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Sale

Product Details

Chloroform, Stabilized, Spectrophotometric Grade, ACS is a colorless, sweet-smelling organic compound. It is a dense liquid and trihalomethane. It is commonly used as laboratory solvent, as it is relatively unreactive and conveniently volatile. It is also miscible with most organic compounds. Although its uses as a reagent are limited, it is used in organic synthesis in order to produce dichlorocarbene by reacting with sodium hydroxide. As an ACS grade quality reagent, its chemical specifications are the de facto standards for chemicals used in many high-purity applications and typically designate the highest quality chemical available for laboratory use.

View More

Technical Specs

  • Item Chloroform, Stabilized, Spectrophotometric Grade
  • CAS Number 67-66-3
  • Molecular Weight 119.38
  • Chemical Formula CHCl3
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade ACS
  • Chemical Container Size 4L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1888, Chloroform, 6.1, PG III
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.