TP
SPECTRUM

Benzyl Alcohol, Reagent, ACS, 500mL

  • Item # 39H218
  • My Part #
  • Mfr. Model # B1546-500MLGL51
  • Catalog Page # N/A
  • UNSPSC # 12352104
Benzyl Alcohol, Reagent, ACS, 500mL close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~B

$167.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.

Product Details

Benzyl alcohol, reagent ACS is a colorless liquid that occurs naturally in plants and fruits, and is entirely miscible with alcohol and diethyl ether. It is an ideal general solvent due to its polarity and low vapor pressure. It is often found in ink, epoxy resin coatings. As an ACS grade quality reagent, its chemical specifications are the de facto standards for chemicals used in many high-purity applications and typically designate the highest quality chemical available for laboratory use.

View More

Technical Specs

  • Item Benzyl Alcohol
  • CAS Number 100-51-6
  • Molecular Weight 108.14
  • Chemical Formula C7H8O
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade ACS Reagent
  • Chemical Container Size 500mL
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Documentation

Alternate Search Terms