TP
SPECO TECHNOLOGIES

Network Video Recorder, 8 TB Hard Drive

  • Item # 444A23
  • My Part #
  • Mfr. Model # N32NS8TB
  • Catalog Page # N/A
  • UNSPSC # 46171621
Network Video Recorder, 8 TB Hard Drive close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Video Surveillance~Network IP Video Recorders


$2,090.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Network Video Recorder
  • Number of IP Camera Inputs 32
  • Resolution 3840 x 2160
  • Recording Time Varies
  • Included Hard Drive Size 8 TB
  • Height 2-27/32"
  • Width 15"
  • Depth 13-13/32"
  • Max. Frames per Second 30 fps
  • Maximum Number of Hard Drives 3
  • Power Required 12VDC
  • Video Export Function USB Flash Drive, External HDD, Network
  • Network Interface 10/100/1000 Base-TX Ethernet
  • Dwell Time Settings 20 min.(Pre) / 60 sec.(Post)
  • Recording Modes Continuous, Motion, Sensor, Schedule, Manual, Continuous/Sensor, Continuous/Motion
  • Viewing Types Date/Time, Event, EZ Search, Archive, Log, Smartphone
  • Video Compression Format H.265
  • Video Output HDMI, VGA, CVBS
  • Includes Supports Up to 4K (8MP) Resolution, Plug and Play Feature with Speco IP Cameras, Supports Both H.265 and H.264 Codecs, Free US-Based DDNS Server Access, EZ Wizards, Digital Deterrent, 2-Way Audio, S.M.A.R.T. Technology, Mass Alert Notification Via Twitter
  • Operating Temp. 41 Degrees to 104 Degrees F
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms