TP
SPECO TECHNOLOGIES

IP Camera, Bullet Design, Fixed Lens

  • Item # 444A01
  • My Part #
  • Mfr. Model # O3FB68
  • Catalog Page # N/A
  • UNSPSC # 46171610
IP Camera, Bullet Design, Fixed Lens close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Video Surveillance~Network IP Video Cameras


$470.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item IP Camera
  • HD Resolution 2048 x 1536
  • Camera Type Color
  • Camera Design Bullet
  • Lens Fixed
  • Power Required 12VDC
  • Connector Type RJ45
  • Length 7-3/8"
  • Width 3"
  • Height 3"
  • Focal Length 3.6mm
  • Min. Light Level 0.1 Lux Color, 0 Lux IR LED On
  • Line Resolution 3 MP
  • Power Supply Not Included
  • Power Consumption 5W
  • Mount Wall, Ceiling, Surface
  • Scanning Progressive
  • Pixels 2048(H) x 1536(V)
  • Camera Body Color Dark Gray
  • Illumination Yes
  • Indoor / Outdoor Indoor/Outdoor
  • For Use With Monitors and NVRs
  • Day/Night Capable Day/Night
  • Operating Temp. Range -4 Degrees to 122 Degrees F
  • IP Rating IP68
  • Standards ONVIF Profile S
  • Features Flexible Intensifier(R) Technology Fits Any Lighting Application, Adaptive IR LEDs, 3MP @ 30 fps, WDR, Built-In Heater and Anti-Fog Glass Reduces Condensation, Built-In PoE
  • IR Illuminator Wavelength 850nm
  • Detection Range 0 to 65 ft.
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None