TP
SPECO TECHNOLOGIES

Digital Video Recorder, 8 Channels, 3 TB

  • Item # 444A10
  • My Part #
  • Mfr. Model # D8WVX3TB
  • Catalog Page # N/A
  • UNSPSC # 52161545
Digital Video Recorder, 8 Channels, 3 TB close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Video Surveillance~Digital Video Recorders


$765.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Video Recorder
  • Type Covert Wallmount
  • Height 15"
  • Width 11-1/2"
  • Depth 3-1/2"
  • Max. Frames per Second 30
  • Power Consumption 12VDC @ 3A
  • Voltage Rating 12VDC
  • Connection 10/100/1000 Base-TX
  • Number of Channels 8
  • Camera Inputs 8
  • Resolution 2240 x 1680
  • Recording Time Variable, Depends On Camera Used
  • Hard Drive Size 3 TB
  • Video Export Function USB Flash Drive, External HDD, Network
  • Characteristics HD-TVI (2MP, 3MP and 4MP), 5 yr. Warranty, Digital Deterrent, Free Mobile Apps, 2-Way Audio, EZ Search, EZ Wizards, S.M.A.R.T. Check, Free CMS, Free DDNS
  • Dwell Time Settings 20 min.(Pre) / 60 sec.(Post)
  • Recording Modes Continuous, Schedule, Motion, Sensor, Manual, Smart
  • Viewing Types Date/Time, Event, Museum, EZ Search, Archive, Log, Smartphone
  • Format Type H.264
  • Monitor Capacity HDMI, VGA, CVBS, SPOT
  • Operating Temp. 14 Degrees to 104 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms