C3
SPECO TECHNOLOGIES

Camera, Mini Bullet Type, Fixed Lens

  • Item # 443Z97
  • My Part #
  • Mfr. Model # CVC637T
  • Catalog Page # N/A
  • UNSPSC # 46171610
Camera, Mini Bullet Type, Fixed Lens close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Video Surveillance~Digital Video Cameras


$97.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.59 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Camera
  • Type Mini Bullet
  • Lens Fixed
  • Voltage 12VDC
  • Length (In.) 2-1/2"
  • Width (In.) 1-9/64"
  • Height (In.) 1-9/64"
  • Focal Length (mm) 3.6
  • Min. Light Level (Lux) 0.001
  • Line Resolution 2 MP
  • Power Supply Not Included, Use 6LU85
  • Power Consumption 200mA
  • Digital Video Camera Image Sensor 1/3 CMOS
  • Mount Ceiling, Surface, Wall
  • S/N Ratio (dB) More Than 50
  • Scanning Progressive
  • Pixels 2000(H) x 1121(V)
  • Camera Body Color Dark Gray
  • Illumination No
  • Includes 5 yr. Warranty, Mounting Hardware
  • For Use With Monitors and HD-TVI DVRs
  • Day/Night Capable Day
  • Display Color
  • Exposure Conditions 14 Degrees to 122 Degrees F
  • Detection Range Variable
  • Features Full HD Resolution Over Coax, Full OSD Operation, Additional Analog Output for 960H, IP66
  • Indoor/Outdoor Indoor, Outdoor
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None