WV
SPEAKMAN

Flow Control Outlet

  • Item # 3HEP5
  • My Part #
  • Mfr. Model # RPG05-0674-PC
  • Catalog Page # N/A
  • UNSPSC # 40141702
Flow Control Outlet close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Faucets, Hose Bibs and Hydrants~Faucet Washers, O-rings and Hardware

$5.20 / each

Web Price $5.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Clearance Item

Technical Specs

  • Item Flow Control Outlet
  • For Use With Faucet
  • Material Brass, Plastic, Rubber
  • Includes Outlet And Wrench
  • Finish Chrome
  • Flow Rate 2.2 gpm
  • Length (In.) 3-1/2
  • Material of Construction Brass, Plastic
  • Size 3-1/2" x 5-1/2"
  • Sub-Category Faucet outlet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

  • This item is restricted for international sale.

Alternate Search Terms