Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Spatula, 8 In, SS Blade, Wood Handle

  • Item# 3LDY2
  • Mfr. Model# 3LDY2
  • Catalog Page# N/A
  • UNSPSC# 41122403
Spatula,8 In,SS Blade,Wood Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Spatula, 12.20 in.
LAB SAFETY SUPPLY
Spatula, 12.20 in.
Item# 21RL36
View Product

Technical Specs

  • Item Spatula
  • Type General Purpose
  • Capacity 8" Blade
  • Overall Length 12"
  • Handle Length 4"
  • Color Silver
  • Material Stainless Steel Blade, Wood Handle
  • Working Temp. 121 Degrees C (250 Degrees F)
  • Handle Dia. 0.75"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms