TP
SOUNDTUBE

Switch, 40W

  • Item # 443F67
  • My Part #
  • Mfr. Model # STNET-SWITCH
  • Catalog Page # N/A
  • UNSPSC # 32101514
Switch,  40W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electronics, Appliances, and Batteries~Intercoms and Speakers~Audio Speaker Amplifiers


$4,546.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Switch
  • Nominal Length 17"
  • Nominal Outside Width 17"
  • Nominal Height 1-3/8"
  • Output Wattage 40W
  • Item Primary Material Plastic
  • Package Quantity 1
  • Standards CCC, UL 60950 approved
  • Primary Color Black
  • Number of Channels Up to 16
  • Wireless No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.