ST
SOUND SEAL

Overhead Sound Baffle, 4 ft. Width, 2 ft. Length, 1.13 Noise Reduction Coefficient (NRC)

  • Item # 3TPT6
  • My Part #
  • Mfr. Model # 24G
  • Catalog Page # 1889
  • UNSPSC # 81141803
Overhead Sound Baffle,  4 ft. Width,  2 ft. Length,  1.13 Noise Reduction Coefficient (NRC) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Noise Control~Sound Proofing and Acoustical Absorption Products

$284.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Noise Control Blanket, Panels, Screens, and Baffles
Eliminate noise and echo in industrial and community environments.
Overhead Sound Baffle
Standard economy has a smooth casing. Sold in boxes of 10.
• Meet ASTM E84 Class I Fire Rating

View More

Technical Specs

  • Item Overhead Sound Baffle
  • Width 4 ft.
  • Length 2 ft.
  • Thickness 1.5"
  • Color White
  • Noise Reduction Coefficient (NRC) 1.13
  • Material Polyethylene Casing and Fiberglass Fill
  • Temp. Range -10 to 120 Degrees F
  • Resistant To Dust, Moisture, Oils
  • Coverage 100 sq. ft.
  • Standards ASTM E84 Class I Fire Rating
  • Includes Hanging Hooks
  • Application Overhead Sound Absorption, Lightweight, Light Reflective
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products