Skip Content

C3
Sound Seal

Noise Absorber, Quilted 2 In Thick

  • Item # 1VDP5
  • My Part #
  • Mfr. Model # 210R
  • Catalog Page # 1948
  • UNSPSC # 81141803
Noise Absorber, Quilted  2 In Thick close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $754.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 37.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Face side is abrasion-resistant and impervious to water, dust, oils, grease, and most solvents. Use for noise levels higher in low-frequency bands. Rolls easily attach to walls or other surfaces and and can be easily cut into custom sizes and applied to most surfaces.

View More

Technical Specs

  • Item Noise Absorber
  • Width 48"
  • Length 25 ft.
  • Thickness 2"
  • Color Gray
  • Noise Reduction Coefficient (NRC) 0.80
  • Material Quilted Fiberglass With Aluminized Facing
  • Temp. Range -30 to 250 Degrees F
  • Resistant To Fuels,Grease,Lubricants,Moisture,Solvents
  • Coverage 100 sq. ft.
  • Standards Flammability ASTM E84 Class I
  • Application Recommended For Use In Harsh Environments, Aluminized Facing Protects Against Moisture, Lubricants, Fuels, Grease and Solvents
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.