Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
Sound Seal

Acoustic Foam, Convoluted, Gray, 3in, PK4

  • Item# 5T494
  • Mfr. Model# CF3
  • Catalog Page# 1948
  • UNSPSC# 30141601
Acoustic Foam,Convoluted, Gray,3in,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $448.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Noise Control Foam and Quilted Absorber
Can be easily cut into custom sizes and applied to most surfaces.
• Meet UL-94 Rating

View More

Technical Specs

  • Item Acoustic Foam
  • Width 54"
  • Length 27"
  • Thickness 3"
  • Color Gray
  • Noise Reduction Coefficient (NRC) 0.85
  • Material 1.5 lb Density Open Cell Polyurethane Foam
  • Temp. Range -45 to 250 Degrees F
  • Resistant To Most Oils, Alkali, Mild Acids
  • Coverage 10.125 sq. ft.
  • Standards Flammability UL-94 (Self Extinguishing)
  • Application Convoluted Foam Sheets are Scientifically Developed to Absorb Low Frequency Sound when Nailed or Glued on Walls, Machine Enclosures, Ducting Systems, Privacy Panels in Offices, Sound Traps and Computer Rooms
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.