Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
Sound Seal

Acoustic Foam, Mylar, Charcoal, 54Inx10 ft.

  • Item# 3TPU1
  • Mfr. Model# K10-M10
  • Catalog Page# 1948
  • UNSPSC# 81141803
Acoustic Foam,Mylar,Charcoal,54Inx10 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $317.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Acoustic Foam and Quilted Absorber
Can be easily cut into custom sizes and applied to most surfaces.
Flat K-Foam Roll
• Meets UL-94 Rating
2-lb. density, open-cell flat polyurethane foam provides excellent absorption over a broad frequency range. Not for use near open flame or sparks. Aluminized Mylar®-faced roll is impervious to water, dust, and oils and is cleanable. Resistant to moisture and lubricants. Temperature range: -20° to 120°F.

View More

Technical Specs

  • Item Acoustic Foam
  • Width 54"
  • Length 10 ft.
  • Thickness 1"
  • Color Charcoal
  • Noise Reduction Coefficient (NRC) 0.55
  • Material Open Cell Polyurethane Foam
  • Temp. Range -20 to 120 Degrees F
  • Resistant To Moisture
  • Coverage 45 sq. ft.
  • Standards UL-94, ASTM D1692-74 Fire
  • Application Sound Absorption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.