NC
SOUND SEAL

Acoustic Ceiling Tiles, 24x24in, PK10

  • Item # 3TPU2
  • My Part #
  • Mfr. Model # TSP-122
  • Catalog Page # 1899
  • UNSPSC # 30161601
Acoustic Ceiling Tiles, 24x24in, PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $637.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 58.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Serenity™ ceiling tiles are a high performing, affordable alternative to builders grade composite lay-in tiles. Eliminate noise and echo in industrial and community environments. Perforated metal tiles fit into existing support grid and have a powder-coated finish. Used for either new construction, renovation, or retrofitting. Noise Absorbers meet ASTM E84 Class I Fire Rating.

View More

Technical Specs

  • Item Acoustic Ceiling Tiles
  • Width 24"
  • Length 24"
  • Thickness 1"
  • Color White
  • Noise Reduction Coefficient (NRC) 0.95
  • Material Powder Coated Perforated Metal with Fiberglass Fill
  • Temp. Range -30 to 210 Degrees F
  • Resistant To Abrasion,Dust,Moisture,Most Chemicals,Oils
  • Coverage 40 sq. ft.
  • Standards ASTM E84 Class I Fire Rating
  • Application Office Overhead Sound Absorption, Replaces Standard Grid Ceiling Tiles
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.