Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MARVEL

60" x 30" x 76" to 84" 50-Compartment Sorting Table Center w/Doors with 500 lb. Load Capacity, Slate

  • Item# 11U530
  • Mfr. Model# UTIL0021
  • Catalog Page# 1906
  • UNSPSC# 56101715
60" x 30" x 76" to 84" 50-Compartment Sorting Table Center w/Doors with 500 lb. Load Capacity, Slate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sorting Table Center w/Doors
  • Number of Compartments 50
  • Height 76" to 84"
  • Width 60"
  • Depth 30"
  • Load Capacity 500 lb.
  • Tabletop Color Speckled Gray
  • Tabletop Material Steel and Laminate
  • Frame Color Slate Gray
  • Frame Material Steel
  • Includes (2) Doors, (2) Shelves, (2) Grommets, Leveling Glides, (1) Riser, (20) Shelf Inserts, (1) Sorter Cabinet
  • Assembled/Unassembled Unassembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms