Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Solid Box Truck, 1400 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type, Welded Steel

  • Item# 8EFD8
  • Mfr. Model# BC136P5
  • Catalog Page# 1444
  • UNSPSC# 24101504
Solid Box Truck, 1400 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type, Welded Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $402.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 132.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Solid Box Truck
  • Load Capacity 1400 lb.
  • Number of Shelves 2
  • Shelf Width 18"
  • Shelf Length 36"
  • Overall Length 42"
  • Overall Width 19"
  • Overall Height 40"
  • Distance Between Shelves 12"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Welded Steel
  • Gauge 12 & 14
  • Finish Powder Coated
  • Caster Material Polyolefin
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Color Gray
  • Features Tubular Handle with Smooth Radius,1-1/2" Shelf Lips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.