TP
SOLBERG

Carbon SteelStandard Duty T-Style Inlet Vacuum Filter, 99% Efficiency Rating

  • Item # 3TLG8
  • My Part #
  • Mfr. Model # CT-275P-500C
  • Catalog Page # N/A
  • UNSPSC # 40161516
Carbon SteelStandard Duty  T-Style Inlet Vacuum Filter, 99% Efficiency Rating close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Air Compressor Accessories~Regenerative Blower Inlet Filters

$1,406.16 / each Offer Ends 11/07/19

Web Price $1,674.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

Cast-aluminum top resists corrosion and has an integrated baffle for long filter element life.

View More

Technical Specs

  • Item T-Style Inlet Vacuum Filter
  • Type Standard Duty
  • Inlet (In.) 5 (F)NPT
  • Outlet (In.) 5 (F)NPT
  • Filter Rating (Microns) 5
  • Max. Flow (CFM) 800
  • Material Carbon Steel
  • Efficiency Rating 99%
  • Dia. (In.) 19
  • Height (In.) 18-1/4
  • Application Vacuum, Intake
  • For Use with Blower No. 2EPT4.2EPT5
How can we improve our Technical Specifications?

Compliance and Restrictions

None