TP
SOLBERG

Inlet/Discharge Silencers

  • Item # 3TKY5
  • My Part #
  • Mfr. Model # SLCR400
  • Catalog Page # 2584
  • UNSPSC # 27131609
Inlet/Discharge Silencers close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Air Compressor Accessories~Intake Filters and Silencers

$429.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduces noise levels by up to 5dBA. Can be used on inlet and outlet side and in the pressure relief valve circuit.

View More

Technical Specs

  • Item Inlet/Discharge Silencers
  • Inlet/Outlet (In.) 4 (F)NPT
  • Outlet (In.) 4 (F)NPT
  • Max. Flow (CFM) 575
  • Filter Media Sound Absorbent
  • Noise Reduction Rating NRR (dB) Up to 30
  • Temp. Range (F) -15 to 212
  • Housing Material Carbon Steel
  • Height (In.) 23-7/8
  • Length (In.) 23-7/8
  • Nipple Length (In.) 1-11/16
  • Dia. (In.) 10
  • Design Silencer Tube
  • For Use With Regenerative Blowers, Air Compressors
How can we improve our Technical Specifications?

Compliance and Restrictions

None