TP
SOLBERG

Carbon SteelStandard Duty Inlet Vacuum Filter, 99% Efficiency Rating

  • Item # 3TLF3
  • My Part #
  • Mfr. Model # CSL-275P-600
  • Catalog Page # 2585
  • UNSPSC # 40161516
Carbon SteelStandard Duty Inlet Vacuum Filter, 99% Efficiency Rating close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Air Compressor Accessories~Regenerative Blower Inlet Filters

$1,652.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 92.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Installs on the inlet of any type of vacuum pump/blower. Filter has O-ring seals for vacuum duties up to 1 x 10-3 mm Hg and polyester replacement elements. Brazed fittings for high-vacuum duty.

View More

Technical Specs

  • Item Inlet Vacuum Filter
  • Type Standard Duty
  • Inlet (In.) 6 (M)NPT
  • Outlet (In.) 6 (M)NPT
  • Filter Rating (Microns) 5
  • Max. Flow (CFM) 1100
  • Material Carbon Steel
  • Efficiency Rating 99%
  • Dia. (In.) 18-1/2
  • Height (In.) 29-1/8
  • Application Vacuum, Inlet Air
  • For Use with Blower No. 2EPT6.2EPT7, 2EPU1, 2EPU2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.